L. H. Dottie LT9075 Liquid Tight Connector, Zinc Die Cast, 90°, 3/4 in. | Graybar Store
L. H. Dottie - Liquid Tight Connector, Zinc Die Cast, 90°, 3/4 in. - LT9075
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Zinc Die Cast, 90°, 3/4 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: LT9075
    SKU: 90011223
    $92.23
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # LT9075
    • Bend (Degree) 90
    • Materials Die Cast Zinc
    • Throat Type Non-Insulated
    • For Use With Metallic and Non-Metallic Type B Liquidtight Conduit
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    90° liquidtight connector for 3/4 inch liquidtight conduit. Connector is zinc die cast.