Bridgeport Fittings 771-62 3/4 Inch to 0.500 to 0.625 Inch Zinc Die Cast Straight Liquidtight Strain Relief Portable Cord Connector | Graybar Store
Bridgeport Fittings - 3/4 Inch to 0.500 to 0.625 Inch Zinc Die Cast Straight Liquidtight Strain Relief Portable Cord Connector - 771-62
+ / - Hover over image to Zoom
Other Views

    3/4 Inch to 0.500 to 0.625 Inch Zinc Die Cast Straight Liquidtight Strain Relief Portable Cord Connector

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 771-62
    SKU: 88032119
    $5.15
    Checking Pricing
         
    Conduit Hub Size (Inches):3/4 in.
    Cable Range (Inches):0.5 to 0.625 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 771-62
    • Cable Range (Inches) 0.5 to 0.625 in.
    • Conduit Hub Size (Inches) 3/4 in.
    • Materials Die Cast Zinc
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cord connector connects cable 0.500 to 0.625 inch to 3/4 inch conduit hub. Connector is straight, liquidtight and has a strain relief. Connector is zinc die cast.