Crouse Hinds (Eaton) TMCX075 2 L Terminator™ Thru Bulkhead Connector, Aluminum, MC Cable, NEMA 4/6P, Chico® LiquidSeal, 3/4 in., 0.65 to 1.18 in. | Graybar Store
Crouse Hinds (Eaton) - Terminator™ Thru Bulkhead Connector, Aluminum, MC Cable, NEMA 4/6P, Chico® LiquidSeal, 3/4 in., 0.65 to 1.18 in. - TMCX075 2 L
+ / - Hover over image to Zoom
Other Views

    Terminator™ Thru Bulkhead Connector, Aluminum, MC Cable, NEMA 4/6P, Chico® LiquidSeal, 3/4 in., 0.65 to 1.18 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TMCX075 2 L
    SKU: 25678781
    $202.38
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Additional Features:Standard Cable Sealing Range 0.65 to 1.18 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TMCX075 2 L
    • Type Through Bulkhead, Explosionproof
    • Additional Features Standard Cable Sealing Range 0.65 to 1.18 Inch
    • Brand Terminator II
    • Materials Aluminum
    Product Overview:
    Compression-type armored cable fitting for 3/4 inch KO. Fitting is aluminum and is listed for hazardous locations.