Thomas and Betts 2531-3 3/4 Inch T&B® Steel Multi-Hole Liquidtight Flexible Cord and Cable Connector | Graybar Store
Thomas and Betts - 3/4 Inch T&B® Steel Multi-Hole Liquidtight Flexible Cord and Cable Connector - 2531-3
+ / - Hover over image to Zoom
Other Views

    3/4 Inch T&B® Steel Multi-Hole Liquidtight Flexible Cord and Cable Connector

    Manufacturer: Thomas and Betts
    Manufacturer #: 2531-3
    SKU: 97221460
    $14.71
    Checking Pricing
         
    Cable Range (Inches):0.255 to 0.265 in.
    Conduit Hub Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2531-3
    • Cable Range (Inches) 0.255 to 0.265 in.
    • Conduit Hub Size (Inches) 3/4 in.
    • Materials Steel
    Product Overview:
    3/4 Inch Steel Multi-Hole Cord Connector with 3 Holes, Cord Diameter-.255-.265