Crouse Hinds (Eaton) CG75 850 Strain Relief Connector, Watertight, Electrogalvanized Steel, Portable Cord, 0.750 to 0.850 in., 3/4 in. | Graybar Store
Crouse Hinds (Eaton) - Strain Relief Connector, Watertight, Electrogalvanized Steel, Portable Cord, 0.750 to 0.850 in., 3/4 in. - CG75 850
+ / - Hover over image to Zoom
Other Views

    Strain Relief Connector, Watertight, Electrogalvanized Steel, Portable Cord, 0.750 to 0.850 in., 3/4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: CG75 850
    SKU: 99664475
    $8.16
    Checking Pricing
         
    Conduit Hub Size (Inches):3/4 in.
    Cable Range (Inches):0.75 to 0.85 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # CG75 850
    • Type Strain Relief, Watertight
    • Cable Range (Inches) 0.75 to 0.85 in.
    • Conduit Hub Size (Inches) 3/4 in.
    Product Overview:
    Straight liquidtight strain relief cord connector connects cable 0.750 to 0.850 inches to 3/4 inch conduit hub. Connector is electrogalvanized steel.