Crouse Hinds (Eaton) CGB292 SA Strain Relief Cord Connector, NEMA 3R, Copper Free Aluminum, Unarmored, Tray Cable, 0.125 to 0.250 in., 3/4 in. | Graybar Store
Crouse Hinds (Eaton) - Strain Relief Cord Connector, NEMA 3R, Copper Free Aluminum, Unarmored, Tray Cable, 0.125 to 0.250 in., 3/4 in. - CGB292 SA
+ / - Hover over image to Zoom
Other Views

    Strain Relief Cord Connector, NEMA 3R, Copper Free Aluminum, Unarmored, Tray Cable, 0.125 to 0.250 in., 3/4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: CGB292 SA
    SKU: 88069125
    $13.19
    Checking Pricing
         
    Conduit Hub Size (Inches):3/4 in.
    Cable Range (Inches):0.125 to 0.25 in.
    Additional Features:Thread Length 0.625 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # CGB292 SA
    • Type Strain Relief
    • Additional Features Thread Length 0.625 in.
    • Bend (Degree) 0
    • Cable Range (Inches) 0.125 to 0.25 in.
    • Conduit Hub Size (Inches) 3/4 in.
    Product Overview:
    Straight liquidtight strain relief cord connector connects cable 0.125 to 0.250 inches to 3/4 inch conduit hub. Connector is constructed of copper-free aluminum.