Bridgeport Fittings 643 3/4 Inch Steel Two-Piece Clamp Type Non-Metallic Cable Connector | Graybar Store
Bridgeport Fittings - 3/4 Inch Steel Two-Piece Clamp Type Non-Metallic Cable Connector - 643
+ / - Hover over image to Zoom
Other Views

    3/4 Inch Steel Two-Piece Clamp Type Non-Metallic Cable Connector

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 643
    SKU: 88032007
    $1.42
    Checking Pricing
         
    KO Size (Inches):3/4 in.
    Trade Size (Inches):3/4 in.
    Additional Features:Cable Range 0.250 to 0.830 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 643
    • Additional Features Cable Range 0.250 to 0.830 Inch
    • KO Size (Inches) 3/4 in.
    • Materials Steel
    • For Use With Non-Metallic Cable
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Two-piece clamp connector for 0.250 to 0.830 inch non-metallic cable to 3/4 inch KO. Connector is steel.