Thomas and Betts 3722-TB T&B® Threaded Liquid Tight Connector, Malleable Iron, Straight, for Type A Liquid Tight Conduit, Insulated, 3/4 in. | Graybar Store
Thomas and Betts - T&B® Threaded Liquid Tight Connector, Malleable Iron, Straight, for Type A Liquid Tight Conduit, Insulated, 3/4 in. - 3722-TB
+ / - Hover over image to Zoom
Other Views

    T&B® Threaded Liquid Tight Connector, Malleable Iron, Straight, for Type A Liquid Tight Conduit, Insulated, 3/4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 3722-TB
    SKU: 88264265
    $19.37
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 3722-TB
    • Type Liquid Tight
    • Bend (Degree) 0
    • Brand T&B
    • Connection Type Threaded
    • Materials Malleable Iron
    Product Overview:
    Liquid tight connector joins 3/4 inch Type A non-metallic Flexible Conduit to a box or an enclosure. Malleable iron connector has a 3/4 - 14 NPT hub thread. Connector has Santoprene® sealing gasket with a 316 stainless steel retaining ring.