Thomas and Betts XC 902 3/4 Inch Steel City® Zinc Plated Stamped Steel AC/Flex Conduit Squeeze Connector with Insulated Throat | Graybar Store
Thomas and Betts - 3/4 Inch Steel City® Zinc Plated Stamped Steel AC/Flex Conduit Squeeze Connector with Insulated Throat - XC 902
+ / - Hover over image to Zoom
Other Views

    3/4 Inch Steel City® Zinc Plated Stamped Steel AC/Flex Conduit Squeeze Connector with Insulated Throat

    Manufacturer: Thomas and Betts
    Manufacturer #: XC 902
    SKU: 88254669
    $5.73
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    KO Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # XC 902
    • KO Size (Inches) 3/4 in.
    • Materials Steel
    • Throat Type Insulated
    Product Overview:
    3/4 in. Straight Squeeze Type Connector, Malleable Iron-Zinc Plated-Zinc Plated, Insulated. For use with Armored Cable/Flexible Metal Conduit.