Thomas and Betts NC302 Steel City® Clamp Cable Connector, Die Cast Zinc, for Non-Metallic Cable, 3/4 in. | Graybar Store
Thomas and Betts - Steel City® Clamp Cable Connector, Die Cast Zinc, for Non-Metallic Cable, 3/4 in. - NC302
+ / - Hover over image to Zoom
Other Views

    Steel City® Clamp Cable Connector, Die Cast Zinc, for Non-Metallic Cable, 3/4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: NC302
    SKU: 88254234
    $2.01
    Checking Pricing
         
    KO Size (Inches):3/4 in.
    Additional Features:Wire Size 0.41 to 0.82 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # NC302
    • Additional Features Wire Size 0.41 to 0.82 in.
    • Connection Type Clamp
    • KO Size (Inches) 3/4 in.
    Product Overview:
    Zinc die cast 2-screw connector for 0.410 to 0.820 inch non-metallic sheathed cable and 3/4 inch KO.