Arlington 842ST Snap-Tite® Twin Screw Cable Connector, Die Cast Zinc, for Non-Metallic and Service Entrance Cable, 3/4 in., 3/4 in. | Graybar Store
Arlington - Snap-Tite® Twin Screw Cable Connector, Die Cast Zinc, for Non-Metallic and Service Entrance Cable, 3/4 in., 3/4 in. - 842ST
+ / - Hover over image to Zoom
Other Views

    Snap-Tite® Twin Screw Cable Connector, Die Cast Zinc, for Non-Metallic and Service Entrance Cable, 3/4 in., 3/4 in.

    Manufacturer: Arlington
    Manufacturer #: 842ST
    SKU: 92125300
    $1.24
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    KO Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 842ST
    • KO Size (Inches) 3/4 in.
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Zinc die cast Snap-Tite® connector for 3/4 inch non-metallic cable, SE cable and 3/4 inch KO.