Raco 2923RT 3/4 Inch Raco® Zinc Electroplated Steel Raintight EMT Compression Coupling | Graybar Store
Raco - 3/4 Inch Raco® Zinc Electroplated Steel Raintight EMT Compression Coupling - 2923RT
+ / - Hover over image to Zoom
Other Views

    3/4 Inch Raco® Zinc Electroplated Steel Raintight EMT Compression Coupling

    Manufacturer: Raco
    Manufacturer #: 2923RT
    SKU: 25027544
    $14.14
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 2923RT
    • Type RACO® Compression Coupling, Steel, Trade Size (Inches): 3 in, Throat Type: Non-Insulated
    • Materials Zinc Plated Steel
    • Throat Type Non-Insulated
    • For Use With EMT Conduit
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Compression coupling for 3/4 inch EMT. Coupling is steel. Coupling is raintight.