Raco 3303 3/4 Inch Raco® Malleable Iron Flexible Metallic Conduit Squeeze Connector with Insulated Throat | Graybar Store
Raco - 3/4 Inch Raco® Malleable Iron Flexible Metallic Conduit Squeeze Connector with Insulated Throat - 3303
+ / - Hover over image to Zoom
Other Views

    3/4 Inch Raco® Malleable Iron Flexible Metallic Conduit Squeeze Connector with Insulated Throat

    Manufacturer: Raco
    Manufacturer #: 3303
    SKU: 88218140
    $12.41
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 3303
    • Materials Malleable Iron
    • Throat Type Insulated
    • For Use With Flexible Metallic Conduit
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Straight connector joins 3/4 inch flexible metallic conduit to a box or an enclosure. Connector is zinc electroplated malleable iron and has an insulated throat.