Crouse Hinds (Eaton) QLK75 Quick-Lok™ Cable Connector, AC/MC Cable, FMC, Zinc Plated Tubular Steel, Single, 3/4 in. | Graybar Store
Crouse Hinds (Eaton) - Quick-Lok™ Cable Connector, AC/MC Cable, FMC, Zinc Plated Tubular Steel, Single, 3/4 in. - QLK75
+ / - Hover over image to Zoom
Other Views

    Quick-Lok™ Cable Connector, AC/MC Cable, FMC, Zinc Plated Tubular Steel, Single, 3/4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: QLK75
    SKU: 97136428
    $1.97
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    KO Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # QLK75
    • Type Single
    • Brand Quick-Lok
    • Finish Zinc Plated
    • KO Size (Inches) 3/4 in.
    Product Overview:
    Quick-Lok™ single connector is for 10/3 to 6/3 AC and MC cable, 3/8, 1/2 inch FMC cable and 3/4 inch KO. Connector is zinc plated tubular steel.