Bridgeport Fittings 192 3/4 Inch Polypropylene Lock-A-Liner Rigid/IMC Insulating Bushing | Graybar Store
Bridgeport Fittings - 3/4 Inch Polypropylene Lock-A-Liner Rigid/IMC Insulating Bushing - 192
+ / - Hover over image to Zoom
Other Views

    3/4 Inch Polypropylene Lock-A-Liner Rigid/IMC Insulating Bushing

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 192
    SKU: 88031394
    $2.25
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 192
    • Materials Polypropylene
    • Temperature Rating 105°C
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Lock-a-liner insulating bushing for 3/4 inch rigid/IMC conduit. Bushing is polypropylene.