Robroy PR5333 3/4 Inch Plasti-Bond RedH<sub>2</sub>ot PVC-Coated Steel Straight Liquidtight Connector With Insulated Throat | Graybar Store
Robroy - 3/4 Inch Plasti-Bond RedH<sub>2</sub>ot PVC-Coated Steel Straight Liquidtight Connector With Insulated Throat - PR5333
+ / - Hover over image to Zoom
Other Views

    3/4 Inch Plasti-Bond RedH2ot PVC-Coated Steel Straight Liquidtight Connector With Insulated Throat

    Manufacturer: Robroy
    Manufacturer #: PR5333
    SKU: 88225404
    $67.05
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PR5333
    • Materials PVC Coated Steel
    • For Use With Rigid Conduit
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Connector for 3/4 inch rigid conduit. Plasti-Bond RedH2ot straight liquidtight connector is PVC-coated steel with an insulated throat.