Robroy PRHC28 3/4 Inch Plasti-Bond REDH2OT® PVC-Coated Iron Form 8 Type C Conduit Body | Graybar Store
Robroy - 3/4 Inch Plasti-Bond REDH2OT® PVC-Coated Iron Form 8 Type C Conduit Body - PRHC28
+ / - Hover over image to Zoom
Other Views

    3/4 Inch Plasti-Bond REDH2OT® PVC-Coated Iron Form 8 Type C Conduit Body

    Manufacturer: Robroy
    Manufacturer #: PRHC28
    SKU: 88225546
    $64.22
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Brand or Series:Form 8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PRHC28
    • Brand or Series Form 8
    • Materials PVC Coated Iron
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3/4 in. Plasti-Bond RedH2OT® form 8 PVC coated iron type c conduit body with cover and gasket.