B-Line (Eaton) B441Z-22ZN 3/4 Inch Max Flange Beam Clamp | Graybar Store
B-Line (Eaton) - 3/4 Inch Max Flange Beam Clamp - B441Z-22ZN
+ / - Hover over image to Zoom
Other Views

    3/4 Inch Max Flange Beam Clamp

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B441Z-22ZN
    SKU: 98390259
    $34.72
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 x 13/16
    Brand or Series:Cooper Bline
    Additional Features:Stainless Steel Finish
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B441Z-22ZN
    • Type Beam Clamp
    • Additional Features Stainless Steel Finish
    • Brand or Series Cooper Bline
    Product Overview:
    Beam clam with 3/4-in. max flange, for 13/16-in. to 1 5/8-in. high channel.