Bridgeport Fittings 1103-I 3/4 Inch Malleable Iron Chase Nipple with Insulated Throat | Graybar Store
Bridgeport Fittings - 3/4 Inch Malleable Iron Chase Nipple with Insulated Throat - 1103-I
+ / - Hover over image to Zoom
Other Views

    3/4 Inch Malleable Iron Chase Nipple with Insulated Throat

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 1103-I
    SKU: 88031124
    $2.69
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 1103-I
    • Materials Malleable Iron
    • Temperature Rating 105°C
    • Throat Type Insulated
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Malleable iron chase nipple is 3/4 inch. Nipple has throat insulated to 105 deg. C.