Wiremold (Legrand) 5782A 3/4 Inch Male Conduit Connector | Graybar Store
Wiremold (Legrand) - 3/4 Inch Male Conduit Connector - 5782A
+ / - Hover over image to Zoom
Other Views

    3/4 Inch Male Conduit Connector

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5782A
    SKU: 88279449
    $14.16
    Checking Pricing
         
    Size:3/4 in.
    Fitting Type:Interior threaded female
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5782A
    • Color Ivory
    • Size 3/4 in.
    • Fitting Type Interior threaded female
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory, 3/4 Inch steel interior threaded female connector for 500, 700 series with galvanized finish.