Wiremold (Legrand) 5781A 3/4 inch Male Box Connector | Graybar Store
Wiremold (Legrand) - 3/4 inch Male Box Connector - 5781A
+ / - Hover over image to Zoom
Other Views

    3/4 inch Male Box Connector

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5781A
    SKU: 88279447
    $10.49
    Checking Pricing
         
    Size:3/4 in.
    Fitting Type:Male box connector
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5781A
    • Color Ivory
    • Size 3/4 in.
    • Fitting Type Male box connector
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory, 3/4 Inch steel male box connector for 500, 700 series with galvanized finish.