Hubbell Wiring Device - Kellems PS0759NBK SwivelLok® Liquid Tight Connector, Nylon, Multi-Position, Black, 3/4 in. | Graybar Store
Hubbell Wiring Device - Kellems - SwivelLok® Liquid Tight Connector, Nylon, Multi-Position, Black, 3/4 in. - PS0759NBK
+ / - Hover over image to Zoom
Other Views

    SwivelLok® Liquid Tight Connector, Nylon, Multi-Position, Black, 3/4 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PS0759NBK
    SKU: 88148197
    $8.50
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PS0759NBK
    • Color Black
    • Bend (Degree) 0 to 90
    • Materials Nylon
    • Temperature Rating -30 to 225°F
    Product Overview:
    Connector for 3/4 inch flexible non-metallic liquidtight conduit. SwivelLok® connector is multi-position and liquidtight. Connector is black nylon.