Arlington NMLT790 SNAP²IT® 0 to 90® Push-On Liquid Tight Connector, UV-Rated Plastic, Grey, 3/4 in. | Graybar Store
Arlington - SNAP²IT® 0 to 90® Push-On Liquid Tight Connector, UV-Rated Plastic, Grey, 3/4 in. - NMLT790
+ / - Hover over image to Zoom
Other Views

    SNAP²IT® 0 to 90® Push-On Liquid Tight Connector, UV-Rated Plastic, Grey, 3/4 in.

    Manufacturer: Arlington
    Manufacturer #: NMLT790
    SKU: 25048848
    $7.20
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # NMLT790
    • Color Grey
    • Materials UV-Rated Plastic
    • For Use With Non-Metallic Type B Liquidtight Conduit
    • Trade Size (Inches) 3/4 in.
    • Country of Origin US - USA
    Product Overview:
    Zero to 90® push-on liquidtight connector is 3/4 inch. Connector is plastic.