Thomas and Betts CC-NPT-34-G-4 T&B® Multi-Hole Connector, Nylon, Non-Metallic Liquidtight Cord, NPT Threads, 3/4 in., 0.230 to 0.290 in., Grey | Graybar Store
Thomas and Betts - T&B® Multi-Hole Connector, Nylon, Non-Metallic Liquidtight Cord, NPT Threads, 3/4 in., 0.230 to 0.290 in., Grey - CC-NPT-34-G-4
+ / - Hover over image to Zoom
Other Views

    T&B® Multi-Hole Connector, Nylon, Non-Metallic Liquidtight Cord, NPT Threads, 3/4 in., 0.230 to 0.290 in., Grey

    Manufacturer: Thomas and Betts
    Manufacturer #: CC-NPT-34-G-4
    SKU: 25005824
    $9.59
    Checking Pricing
         
    Cable Range (Inches):0.23 to 0.29 in.
    Conduit Hub Size (Inches):3/4 in.
    Additional Features:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CC-NPT-34-G-4
    • Additional Features Grey
    • Cable Range (Inches) 0.23 to 0.29 in.
    Product Overview:
    3/4 in. non-metallic grey nylon cable gland with NPT threads, cord range is 0.230 to 0.290 inch and thread length is .590 inch.