Robroy PREYS2 3/4 Inch Female/Female Hub Sealing Fitting | Graybar Store
Robroy - 3/4 Inch Female/Female Hub Sealing Fitting - PREYS2
+ / - Hover over image to Zoom
Other Views

    3/4 Inch Female/Female Hub Sealing Fitting

    Manufacturer: Robroy
    Manufacturer #: PREYS2
    SKU: 88225624
    $77.19
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Additional Features:female/female hub seal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PREYS2
    • Additional Features female/female hub seal
    • Materials PVC Coated Steel
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PVC coated steel ;3/4 inch female/female hub sealing fitting.