Allied Tube and Conduit PS 1100 3/4 SS 3/4 inch diameter stainless steel rigid strut strap. | Graybar Store
Allied Tube and Conduit - 3/4 inch diameter stainless steel rigid strut strap. - PS 1100 3/4 SS
+ / - Hover over image to Zoom
Other Views

    3/4 inch diameter stainless steel rigid strut strap.

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 1100 3/4 SS
    SKU: 93150335
    $4.45
    Checking Pricing
         
    Size:3/4 in. Dia
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 1100 3/4 SS
    • Size 3/4 in. Dia
    • Material Finish Stainless Steel
    • Materials Stainless Steel
    • SAP Material Type ZSTD
    Product Overview: