Crouse Hinds (Eaton) EYS21 SA Hazardous Location Sealing Fitting, Copper Free Aluminum, Rigid/IMC Conduit, Vertical/Horizontal, Female, 3/4 in. | Graybar Store
Crouse Hinds (Eaton) - Hazardous Location Sealing Fitting, Copper Free Aluminum, Rigid/IMC Conduit, Vertical/Horizontal, Female, 3/4 in. - EYS21 SA
+ / - Hover over image to Zoom
Other Views

    Hazardous Location Sealing Fitting, Copper Free Aluminum, Rigid/IMC Conduit, Vertical/Horizontal, Female, 3/4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: EYS21 SA
    SKU: 88072225
    $39.65
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # EYS21 SA
    • Mounting Style Vertical/Horizontal
    • Type Hazardous Location, Female
    • Materials Copper Free Aluminum
    Product Overview:
    Sealing fitting for 3/4 inch rigid/IMC conduit. Sealing fitting is for vertical or horizontal use. Sealing fitting has a female hub, is copper free aluminum and is explosion-proof.