Crouse Hinds (Eaton) TB35 Copper-Free Aluminum Condulet® Type TB Conduit Body | Graybar Store
Crouse Hinds (Eaton) - Copper-Free Aluminum Condulet® Type TB Conduit Body - TB35
+ / - Hover over image to Zoom
Other Views

    Copper-Free Aluminum Condulet® Type TB Conduit Body

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TB35
    SKU: 25217690
    $25.09
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TB35
    • Application Rigid/IMC/EMT Conduit
    • Body Type TB
    Product Overview:
    1 inch rigid type TB conduit body aluminum
    Copper-Free Aluminum Condulet® Type TB Conduit Body