Crouse Hinds (Eaton) GUAX26 3/4 Inch Condulet® Iron Alloy Explosion-Proof GUA Series X Style Conduit Outlet Box With Cover | Graybar Store
Crouse Hinds (Eaton) - 3/4 Inch Condulet® Iron Alloy Explosion-Proof GUA Series X Style Conduit Outlet Box With Cover - GUAX26
+ / - Hover over image to Zoom
Other Views

    3/4 Inch Condulet® Iron Alloy Explosion-Proof GUA Series X Style Conduit Outlet Box With Cover

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GUAX26
    SKU: 88072932
    $94.54
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Additional Features:Cover Opening Dia. 3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GUAX26
    • Additional Features Cover Opening Dia. 3 in.
    • Materials Iron Alloy
    Product Overview:
    X conduit outlet box for 3/4 inch rigid/IMC conduit. Outlet box is iron alloy. Outlet box is explosion-proof. Outlet box has 3 inch cover opening.