Crouse Hinds (Eaton) GUAT26 3/4 Inch Condulet® Explosion-Proof Iron Alloy GUA Series T Style Conduit Outlet Box With Cover | Graybar Store
Crouse Hinds (Eaton) - 3/4 Inch Condulet® Explosion-Proof Iron Alloy GUA Series T Style Conduit Outlet Box With Cover - GUAT26
+ / - Hover over image to Zoom
Other Views

    3/4 Inch Condulet® Explosion-Proof Iron Alloy GUA Series T Style Conduit Outlet Box With Cover

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GUAT26
    SKU: 88072909
    $89.86
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Additional Features:Cover Opening Dia. 3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GUAT26
    • Additional Features Cover Opening Dia. 3 in.
    • Materials Iron Alloy
    • For Use With Rigid/IMC Conduit
    Product Overview:
    T conduit outlet box for 3/4 inch rigid/IMC conduit. Outlet box is iron alloy. Outlet box is explosion-proof. Outlet box has 3 inch cover opening.