Bridgeport Fittings 521-DCI2 3/4 Inch Ball Burnished Zinc Die Cast Straight Screw-In Flex Connector with Insulated Throat | Graybar Store
Bridgeport Fittings - 3/4 Inch Ball Burnished Zinc Die Cast Straight Screw-In Flex Connector with Insulated Throat - 521-DCI2
+ / - Hover over image to Zoom
Other Views

    3/4 Inch Ball Burnished Zinc Die Cast Straight Screw-In Flex Connector with Insulated Throat

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 521-DCI2
    SKU: 88031946
    $1.80
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 521-DCI2
    • Connection Type Screw-In
    • Finish Ball Burnished and Mirror Smooth
    • Materials Zinc Die Cast
    • Temperature Rating 105°C
    • Throat Type Insulated
    • For Use With Flexible Metal Conduit
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Straight screw-in connector for 3/4 inch flexible metallic conduit. Connector is zinc die cast and has an insulated throat.