Bridgeport Fittings 291-DC 3/4 Inch Ball Burnished Zinc Die Cast EMT Set-Screw to Set-Screw Flexible Metal Conduit Fitting with Tri-Drive Slot | Graybar Store
Bridgeport Fittings - 3/4 Inch Ball Burnished Zinc Die Cast EMT Set-Screw to Set-Screw Flexible Metal Conduit Fitting with Tri-Drive Slot - 291-DC
+ / - Hover over image to Zoom
Other Views

    3/4 Inch Ball Burnished Zinc Die Cast EMT Set-Screw to Set-Screw Flexible Metal Conduit Fitting with Tri-Drive Slot

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 291-DC
    SKU: 88031632
    $2.86
    Checking Pricing
         
    EMT Size (Inches):3/4 in.
    Flex Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 291-DC
    • EMT Size (Inches) 3/4 in.
    • Flex Size (Inches) 3/4 in.
    • Materials Die Cast Zinc
    • For Use With EMT and Flexible Metallic Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Set-screw connector joins 3/4 inch EMT to 3/4 inch flexible metal conduit. Connector is zinc die cast.