Bridgeport Fittings 582-DC 3/4 Inch Ball Burnished Zinc Die Cast EMT Compression to Screw-In Flexible Metal Conduit Fitting | Graybar Store
Bridgeport Fittings - 3/4 Inch Ball Burnished Zinc Die Cast EMT Compression to Screw-In Flexible Metal Conduit Fitting - 582-DC
+ / - Hover over image to Zoom
Other Views

    3/4 Inch Ball Burnished Zinc Die Cast EMT Compression to Screw-In Flexible Metal Conduit Fitting

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 582-DC
    SKU: 88031982
    $5.20
    Checking Pricing
         
    EMT Size (Inches):3/4 in.
    Flex Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 582-DC
    • EMT Size (Inches) 3/4 in.
    • Flex Size (Inches) 3/4 in.
    • Materials Die Cast Zinc
    • For Use With EMT and Flexible Metallic Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Compression connector joins 3/4 inch EMT to 3/4 inch flexible metal conduit. Connector is zinc die cast.
    Screw-in end is for flexible conduit. Compression end is for EMT.