Raco 1263 3/4 Inch and 14 to 4 AWG Raco® Malleable Iron Threaded Insulated Grounding Bushing Rated 150°C | Graybar Store
Raco - 3/4 Inch and 14 to 4 AWG Raco® Malleable Iron Threaded Insulated Grounding Bushing Rated 150°C - 1263
+ / - Hover over image to Zoom
Other Views

    3/4 Inch and 14 to 4 AWG Raco® Malleable Iron Threaded Insulated Grounding Bushing Rated 150°C

    Manufacturer: Raco
    Manufacturer #: 1263
    SKU: 99665036
    $39.70
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Lug Capacity:14 to 4 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 1263
    • Installation Threaded
    • Lug Capacity 14 to 4 AWG
    • Lug Type Aluminum
    • Materials Malleable Iron
    • Temperature Rating 150°C
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Grounding bushing joins 14 to 4 AWG conduit to 3/4 inch conduit. Bushing is insulated and threaded. Bushing is malleable iron with aluminum lug.