Crouse Hinds (Eaton) TMC285 3/4 Inch Aluminum Compression Armored Cable Fitting | Graybar Store
Crouse Hinds (Eaton) - 3/4 Inch Aluminum Compression Armored Cable Fitting - TMC285
+ / - Hover over image to Zoom
Other Views

    3/4 Inch Aluminum Compression Armored Cable Fitting

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TMC285
    SKU: 89040193
    $49.20
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    KO Size (Inches):3/4 in.
    Connections:Compression
    Additional Features:Maximum Opening 1.000 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TMC285
    • Connections Compression
    • Additional Features Maximum Opening 1.000 Inch
    • KO Size (Inches) 3/4 in.
    Product Overview:
    Compression-type armored cable fitting for 3/4 inch KO. Fitting is aluminum.