Crouse Hinds (Eaton) CGE296 3/4 Inch 90° Zinc Electroplated Steel Portable Cord Connector | Graybar Store
Crouse Hinds (Eaton) - 3/4 Inch 90° Zinc Electroplated Steel Portable Cord Connector - CGE296
+ / - Hover over image to Zoom
Other Views

    3/4 Inch 90° Zinc Electroplated Steel Portable Cord Connector

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: CGE296
    SKU: 88069292
    $43.16
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Cable Range (Inches):0.625 to 0.75 in.
    Conduit Hub Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # CGE296
    • Cable Range (Inches) 0.625 to 0.75 in.
    • Conduit Hub Size (Inches) 3/4 in.
    • Materials Feraloy Iron Alloy
    Product Overview:
    90° zinc electroplated steel portable cord connector is 3/4 inch.