Crouse Hinds (Eaton) CGE295 3/4 Inch 90° Zinc Electroplated Steel Portable Cord Connector | Graybar Store
Crouse Hinds (Eaton) - 3/4 Inch 90° Zinc Electroplated Steel Portable Cord Connector - CGE295
+ / - Hover over image to Zoom
Other Views

    3/4 Inch 90° Zinc Electroplated Steel Portable Cord Connector

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: CGE295
    SKU: 88069290
    $25.71
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Cable Range (Inches):0.5 to 0.625 in.
    Conduit Hub Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # CGE295
    • Cable Range (Inches) 0.5 to 0.625 in.
    • Conduit Hub Size (Inches) 3/4 in.
    • Materials Feraloy Iron Alloy
    Product Overview:
    90° zinc electroplated steel portable cord connector is 3/4 inch.