Arlington 451 3/4 Inch 14 to 4 AWG Zinc Die Cast Threaded Insulated Grounding Bushing With Dual-Rated C-Clamp Lug | Graybar Store
Arlington - 3/4 Inch 14 to 4 AWG Zinc Die Cast Threaded Insulated Grounding Bushing With Dual-Rated C-Clamp Lug - 451
+ / - Hover over image to Zoom
Other Views

    3/4 Inch 14 to 4 AWG Zinc Die Cast Threaded Insulated Grounding Bushing With Dual-Rated C-Clamp Lug

    Manufacturer: Arlington
    Manufacturer #: 451
    SKU: 90080768
    $5.49
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Lug Capacity:14 to 4 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 451
    • Installation Threaded
    • Lug Capacity 14 to 4 AWG
    • Lug Type Aluminum
    • Materials Die Cast Zinc
    • Temperature Rating 150°C
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grounding bushing joins 14 to 4 AWG conduit to 3/4 inch conduit. Bushing is threaded and insulated. Bushing is zinc die cast with a dual-rated C-clamp.