L. H. Dottie U75 3/4 in. Zinc Plated Low-Carbon Steel U-Bolts With 1/4 x 1 in. NC Rolled Threads (25) | Graybar Store
L. H. Dottie - 3/4 in. Zinc Plated Low-Carbon Steel U-Bolts With 1/4 x 1 in. NC Rolled Threads (25) - U75
+ / - Hover over image to Zoom
Other Views

    3/4 in. Zinc Plated Low-Carbon Steel U-Bolts With 1/4 x 1 in. NC Rolled Threads (25)

    Manufacturer: L. H. Dottie
    Manufacturer #: U75
    SKU: 90001848
    $32.07
    Checking Pricing
         
    Length:2 in. (Inside)
    Pipe Size (Inches):3/4 in.
    Thread Size:1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # U75
    • Length 2 in. (Inside)
    • Pipe Size (Inches) 3/4 in.
    • Thread Size 1/4 in.
    • Country of Origin 99 - Multiple
    Product Overview:
    Zinc plated low-carbon steel 3/4 in. U-bolt with 1/4 x 1 in. thread. Inside dimensions 2 L x 1-1/8 in. dia. Includes hex nuts and plate.
    U-bolts are generally used to support conduit from strut. Provided with hex nuts and plate. Pipe sizes are inside diameter.