Thomas and Betts AFS-2 3/4 in. Shallow, 1G-FS Box, Aluminum Die Cast | Graybar Store
Thomas and Betts - 3/4 in. Shallow, 1G-FS Box, Aluminum Die Cast - AFS-2
+ / - Hover over image to Zoom
Other Views

    3/4 in. Shallow, 1G-FS Box, Aluminum Die Cast

    Manufacturer: Thomas and Betts
    Manufacturer #: AFS-2
    SKU: 88220115
    $22.69
    Checking Pricing
         
    No. of Gangs:1
    No. of Hubs:1
    Box Depth (Inches):2-1/16 in.
    Hub Size (Inches):3/4
    Capacity (Cubic Inch):21.6 cu. in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # AFS-2
    • Box Depth (Inches) 2-1/16 in.
    • Capacity (Cubic Inch) 21.6 cu. in.
    • Hub Size (Inches) 3/4
    • Materials Aluminum Die Cast
    Product Overview:
    3/4 Inch Shallow 1 Gang Device Box, Die Cast Aluminum, Dead End, 1 Hole, Raintight When Used with Appropriate Cover