Thomas and Betts 52 C 49 3/4 Mud Ring, Steel, 4 in. Square Outlet Box, 1-Device, 3/4 in. Raised, Tile | Graybar Store
Thomas and Betts - Mud Ring, Steel, 4 in. Square Outlet Box, 1-Device, 3/4 in. Raised, Tile - 52 C 49 3/4
+ / - Hover over image to Zoom
Other Views

    Mud Ring, Steel, 4 in. Square Outlet Box, 1-Device, 3/4 in. Raised, Tile

    Manufacturer: Thomas and Betts
    Manufacturer #: 52 C 49 3/4
    SKU: 88254763
    $3.78
    Checking Pricing
         
    Raised (Inches):3/4
    Opening:(1) Device/Tile
    Capacity (Cubic Inch):5.3 cu. in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 52 C 49 3/4
    • Capacity (Cubic Inch) 5.3 cu. in.
    • Materials Steel
    • Opening (1) Device/Tile
    Product Overview:
    1-Device steel 3/4 in. raised plaster ring for 4 in. square outlet box, with 5.3 cubic inch capacity.
    • Pre-galvanized finish
    • UL Listed E2969