Ideal Industries BPS3-2 3/4 in. Plastic Insulated Cable Staples With Zinc-Plated Nails | Graybar Store
Ideal Industries - 3/4 in. Plastic Insulated Cable Staples With Zinc-Plated Nails - BPS3-2
+ / - Hover over image to Zoom
Other Views

    3/4 in. Plastic Insulated Cable Staples With Zinc-Plated Nails

    Manufacturer: Ideal Industries
    Manufacturer #: BPS3-2
    SKU: 91003508
    $17.73
    Checking Pricing
         
    Size:3/4 Inch
    Packaging:250
    Use With:Romex/NM/UF Cable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # BPS3-2
    • Size 3/4 Inch
    • Packaging 250
    • Use With Romex/NM/UF Cable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Plastic insulated 3/4 in. cable staples with zinc-plated nails. Package quantity 250.
    Ideal insulated staples are for use with wider cable such as Romex wire, NM and UF.