Panduit JP75W-L20 J Pro™ J Hook, Wall Mount, 1/4 in. (M6) Mounting Hole, 3/4 in., Nylon 6.6 | Graybar Store
Panduit - J Pro™ J Hook, Wall Mount, 1/4 in. (M6) Mounting Hole, 3/4 in., Nylon 6.6 - JP75W-L20
+ / - Hover over image to Zoom
Other Views

    J Pro™ J Hook, Wall Mount, 1/4 in. (M6) Mounting Hole, 3/4 in., Nylon 6.6

    Manufacturer: Panduit
    Manufacturer #: JP75W-L20
    SKU: 25053120
    $1.66
    Checking Pricing
         
    Diameter (Inches):3/4 in.
    Mount Type:1/4 in. Mounting Hole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # JP75W-L20
    • Diameter (Inches) 3/4 in.
    • Materials Nylon 6.6 With Metal Attachment
    Product Overview:
    J Pro™ nylon 0.75 in. wall mount J hook with (1) 1/4 in. mounting hole for user supplied fastener. Cable capacity: Category 6A (5), Category 6 (8), Category 5e (10).
    • Complete Horizontal and Vertical 1 in. Bend Radius Control Helps Prevent Degradation of Cable Performance and Prevents Pinch Points That Could Cause Damage to Cable
    • Color Options Provide Means to Segregate and Identify Cable Bundles For Specific Applications, Such as Data, Voice, Security, Fire Alarm or Other Applications That Require a Designated Pathway
    • Pre-Rivited Assemblies Allow For Attachment to Ceilings, Beams, Threaded Rods, Drop Wire and Underfloor Supports to Meet Requirements of a Variety of Applications
    • Non-Metallic J-Hook Prevents Cables From Coming in Contact With Metal
    • One 1/4 in. Mounting Hole For User Supplied Fastener (Not For Use With Powder Actuated Fasteners