Panduit JP75SBC50RB-L20 3/4 in. J Pro™ Nylon 6.6 J Hook With Screw On Beam Clamp For Up to 1/2 in. Thick Flange | Graybar Store
Panduit - 3/4 in. J Pro™ Nylon 6.6 J Hook With Screw On Beam Clamp For Up to 1/2 in. Thick Flange - JP75SBC50RB-L20
+ / - Hover over image to Zoom
Other Views

    3/4 in. J Pro™ Nylon 6.6 J Hook With Screw On Beam Clamp For Up to 1/2 in. Thick Flange

    Manufacturer: Panduit
    Manufacturer #: JP75SBC50RB-L20
    SKU: 25618501
    $4.22
    Checking Pricing
         
    Diameter (Inches):3/4 in.
    Mount Type:Screw-On Beam Clamp, Swivel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # JP75SBC50RB-L20
    • Diameter (Inches) 3/4 in.
    • Materials Nylon 6.6 With Metal Attachment
    Product Overview:
    J Pro™ nylon 0.75 in. J hook with 360 degree metal screw on beam clamp for up to 1/2 in. thick flange. Cable Capacity: Category 6A (5), Category 6 (8), Category 5e (10).
    • Complete Horizontal and Vertical 1 in. Bend Radius Control Helps Prevent Degradation of Cable Performance and Prevents Pinch Points That Could Cause Damage to Cable
    • Color Options Provide Means to Segregate and Identify Cable Bundles For Specific Applications, Such as Data, Voice, Security, Fire Alarm or Other Applications That Require a Designated Pathway
    • Pre-Rivited Assemblies Allow For Attachment to Ceilings, Beams, Threaded Rods, Drop Wire and Underfloor Supports to Meet Requirements of a Variety of Applications
    • Non-Metallic J-Hook Prevents Cables From Coming in Contact With Metal