B-Line (Eaton) BCH12-C1 Cable to Beam Fastener With Qwik Latch™ Cable Retainer, Hook Size 3/4 in. | Graybar Store
B-Line (Eaton) - Cable to Beam Fastener With Qwik Latch™ Cable Retainer, Hook Size 3/4 in. - BCH12-C1
+ / - Hover over image to Zoom
Other Views

    Cable to Beam Fastener With Qwik Latch™ Cable Retainer, Hook Size 3/4 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BCH12-C1
    SKU: 25171585
    $225.85
    Checking Pricing
         
    Use With:Thru 1/2 Inch Thick Flange
    Size (Inches):3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BCH12-C1
    • Materials Pre-Galvanized Steel
    • Size (Inches) 3/4
    Product Overview:
    Pre galvanized 3/4 in. cable to beam fastener with Qwik Latch™ cable retainer for flanges thru 1/2 in. thick.
    Qwik-Latch™ cable retainer included with each hook. Static load capacity 30 lb.