B-Line (Eaton) BCH12-E-2-4 3/4 in. Cable to Beam Fastener | Graybar Store
B-Line (Eaton) - 3/4 in. Cable to Beam Fastener - BCH12-E-2-4
+ / - Hover over image to Zoom
Other Views

    3/4 in. Cable to Beam Fastener

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BCH12-E-2-4
    SKU: 25134116
    $170.53
    Checking Pricing
         
    Size (Inches):3/4
    Use With:1/8 to 1/4 Inch Thick Flange
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BCH12-E-2-4
    • Materials Pre-Galvanized Steel
    • Size (Inches) 3/4
    Product Overview:
    3/4 in. cable to beam fastener for beam flanges 1/8 to 1/4 in. thick.
    • Qwik-Latch™ cable retainer included with each hook
    • Static load capacity 30 lbs