B-Line (Eaton) BCH12 3/4 in. Cable Hook For (16) 4 Pair UTP Cat 5e or 2 Strand Fiber Optic Cable or (10) CAT6, Natural | Graybar Store
B-Line (Eaton) - 3/4 in. Cable Hook For (16) 4 Pair UTP Cat 5e or 2 Strand Fiber Optic Cable or (10) CAT6, Natural - BCH12
+ / - Hover over image to Zoom
Other Views

    3/4 in. Cable Hook For (16) 4 Pair UTP Cat 5e or 2 Strand Fiber Optic Cable or (10) CAT6, Natural

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BCH12
    SKU: 25042020
    $103.97
    Checking Pricing
         
    Color:Natural
    Size:3/4 in.
    Use With:Cat 5e/6 Fiber Optic Cable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BCH12
    • Color Natural
    • Size 3/4 in.
    • Materials Pre-Galvanized Steel
    Product Overview:
    Pre galvanized 3/4 in. cable hook with a capacity of up to (16) 4 pair UTP Cat 5e or 2 strand fiber optic cable or (10) Cat 6.
    • Qwik-Latch™ Cable Retainers Included With Hooks
    • Static Load Capacity 30 lb.
    • Pre-Galvanized Finish