B-Line (Eaton) BCH12-RB 3/4 in. Angle Bracket Cable Fastener With 0.265 in. Dia. Hole For 1/4 in. Threaded Rod | Graybar Store
B-Line (Eaton) - 3/4 in. Angle Bracket Cable Fastener With 0.265 in. Dia. Hole For 1/4 in. Threaded Rod - BCH12-RB
+ / - Hover over image to Zoom
Other Views

    3/4 in. Angle Bracket Cable Fastener With 0.265 in. Dia. Hole For 1/4 in. Threaded Rod

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BCH12-RB
    SKU: 25112199
    $169.48
    Checking Pricing
         
    Use With:1/4 Inch Threaded Rod
    Size (Inches):3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BCH12-RB
    • Materials Pre-Galvanized Steel
    • Size (Inches) 3/4
    Product Overview:
    Pre galvanized 3/4 in. angle bracket cable fastener with 0.265 in. dia. hole. For use with 1/4 in. threaded rod.
    • Designed For Direct Attachment to Structures
    • Supports Cable From 1/4 in. Threaded Rod
    • 0.265 in. Diameter Hole Accepts Anchors, Screws or Common Nails
    • Qwik-Latch Cable Retainer Included With Each Hook
    • Static Load Capacity 30 lb.
    • Finish: Pre-Galvanized