Crouse Hinds (Eaton) VD275 3/4 in. 150W A23 Thru Feed Gasketed Fixture | Graybar Store
Crouse Hinds (Eaton) - 3/4 in. 150W A23 Thru Feed Gasketed Fixture - VD275
+ / - Hover over image to Zoom
Other Views

    3/4 in. 150W A23 Thru Feed Gasketed Fixture

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: VD275
    SKU: 88075006
    $162.48
    Checking Pricing
         
    No. of Hubs:1
    Hub Size (Inches):3/4
    Mount Type:Ceiling, Pendant or Wall Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # VD275
    • Hub Size (Inches) 3/4
    • Mount Type Ceiling, Pendant or Wall Mount
    Product Overview:
    3/4 150W A23 Thru-feed gasketed fixture, no globe or guard included.