Raco 911-1 3-3/4 in. Square-Large Capacity Box, 3-1/2 in. Deep, Welded, Painted Red | Graybar Store
Raco - 3-3/4 in. Square-Large Capacity Box, 3-1/2 in. Deep, Welded, Painted Red - 911-1
+ / - Hover over image to Zoom
Other Views

    3-3/4 in. Square-Large Capacity Box, 3-1/2 in. Deep, Welded, Painted Red

    Manufacturer: Raco
    Manufacturer #: 911-1
    SKU: 22081325
    $48.03
    Checking Pricing
         
    Bracket:FM Bracket
    Box Style:Welded
    Bottom Knockouts (Inches):1/2 to 3/4 in.
    Side Knockouts (Inches):(10) 1/2 to 3/4 in
    Depth:3-1/2 in.
    Packaging:10 per Pack
    Use With:Fire Alarm Systems; Life Safety Systems
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 911-1
    • Bottom Knockouts (Inches) 1/2 to 3/4 in.
    • Box Style Welded
    • Bracket FM Bracket
    • Depth 3-1/2 in.
    • Side Knockouts (Inches) (10) 1/2 to 3/4 in
    • Packaging 10 per Pack
    • Use With Fire Alarm Systems; Life Safety Systems
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Hubbell® RACO® Square Large Capacity Bracketed Box, Box Style: Welded, Depth: 3-1/2 in, Packaging: 10 per Pack, Side Knockouts (Inches): (10) 1/2 to 3/4 in, Bottom Knockouts (Inches): (4) 1/2 - 3/4 in